Check Availability
  • GREENE MANUFACTURING, INC. 

    Square Stool and 250 lb. Weight Capacity, Charcoal Gray

  • Item # 40LF18
  • Mfr. Model # GST-83
Square Stool and 250 lb. Weight Capacity, Charcoal Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LF18
Mfr. Model # GST-83
UNSPSC #56112106
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Square Stool
Backrest No
Weight Capacity 250 lb.
Seat Width 14"
Seat Depth 14"
Overall Height 26"
Color Charcoal Gray
Seat Material Tempered Hardboard
Base Material Steel
Number of Casters 0
Assembled Yes
Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In