Check Availability
  • GREENE MANUFACTURING, INC. 

    Pegboard Bin Cabinet, Total Number of Bins 62

  • Item # 40LF25
  • Mfr. Model # GTV-4000
Pegboard Bin Cabinet, Total Number of Bins 62
Qty
  • Web Price
    $7,831.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LF25
Mfr. Model # GTV-4000
UNSPSC #30161801
Shipping Weight 400.0 lbs
Country of Origin USA *
Item - Bin Cabinets Pegboard Bin Cabinet
Bin Cabinet Style Shelving
Cabinet Strength Rating Industrial
Bin Cabinet Door Style Louvered Panel
Height of Cabinet 84"
Width of Cabinet 48"
Depth of Cabinet 24"
Total Number of Bins 62
Total Number of Shelves 2
Total Number of Drawers 0
Bin Depth (56) 7-3/4", (6) 19"
Bin Height (56) 3", (6) 4-3/8"
Bin Width (56) 4", (6) 13-3/4"
Total Number of Door Bins 56
Bins per Cabinet 6
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Charcoal Gray
Gauge 16
Total Capacity 2000 lb.
Number of Cabinet Shelves 2
Cabinet Shelf Capacity 800 lb.
Cabinet Shelf W x D 44" x 22"
Number of Door Shelves 0
Bin Material Plastic
Leg Height 4"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Baked Enamel
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Welcome Sign In