Check Availability
  • GREENE MANUFACTURING, INC. 

    Mobile Shop Desk, Gray, 52" Overall Height

  • Item # 422X01
  • Mfr. Model # ECB-132D.P
Mobile Shop Desk, Gray, 52" Overall Height
Qty
  • Web Price
    $551.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 422X01
Mfr. Model # ECB-132D.P
UNSPSC #56101703
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Mobile Shop Desk
Series Mobile Shop Desk
Overall Width 24"
Overall Height 52"
Overall Depth 20"
Self-Closing No
Lockable Yes
Number of Drawers 1
Color Gray
Material Steel
Writing Surface Slope 0 Degrees
Assembly Required
* This product's country of origin is subject to change

Compliance and Restrictions