Check Availability
  • GREENE MANUFACTURING, INC. 

    Mobile Cabinet Workbench, Steel, 24" Depth, 38" Height, 30" Width

  • Item # 40LF15
  • Mfr. Model # MG-100.STL
Mobile Cabinet Workbench, Steel, 24" Depth, 38" Height, 30" Width
Qty
  • Web Price
    $2,243.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LF15
Mfr. Model # MG-100.STL
UNSPSC #24102006
Shipping Weight 220.0 lbs
Country of Origin USA *
Cabinet Workbench Item Mobile Cabinet Workbench
Workbench/Work Table Type Mobile
Workbench/Table Surface Material Steel
No. of Drawers 1
Number of Doors 1
No. of Shelves 1
Width 30"
Depth 24"
Height 38"
Load Capacity 2500 lb.
Workbench/Table Frame Material Steel
Cabinet Door Type Standard
Color Charcoal Gray
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Caster Dia. 5"
Caster Material Polyurethane
Door Cabinet Height 23-1/8"
Door Cabinet Width 30"
Drawer Depth 20"
Drawer Height 4-1/2"
Drawer Load Rating 125 lb.
Drawer Width 20"
Finish Polane
Gauge 16
Handle Included Yes
Includes Cylinder Lock, Keyed Alike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms