Check Availability
  • GREENE MANUFACTURING, INC. 

    Mobile Cabinet Workbench, 30" Depth, 34" Height, 75" Width

  • Item # 40LF13
  • Mfr. Model # MG-88.M
Mobile Cabinet Workbench, 30" Depth, 34" Height, 75" Width
Qty
  • Web Price
    $5,559.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LF13
Mfr. Model # MG-88.M
UNSPSC #24102006
Shipping Weight 450.0 lbs
Country of Origin USA *
Cabinet Workbench Item Mobile Cabinet Workbench
No. of Drawers 3
Number of Doors 2
No. of Shelves 0
Width 75"
Depth 30"
Height 34"
Load Capacity 2500 lb.
Workbench/Table Frame Material Steel
Color Charcoal Gray
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Caster Dia. 5"
Caster Material Polyurethane
Door Cabinet Height 17-3/4"
Door Cabinet Width 47"
Drawer Depth 22"
Drawer Height 5"
Drawer Load Rating 125 lb.
Drawer Width 22"
Finish Polane
Gauge 14
Handle Included Yes
Includes Cylinder Lock, Keyed Alike
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms