Check Availability
  • GREENE MANUFACTURING, INC. 

    Heavy Duty Storage Cabinet, Charcoal, 78" H X 54" W X 24" D, Unassembled

  • Item # 40LE94
  • Mfr. Model # EX-785-2-SP-JN-CV
Heavy Duty Storage Cabinet, Charcoal, 78" H X 54" W X 24" D, Unassembled
Qty
  • Web Price
    $3,832.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extreme Duty storage cabinet is ideal for heavy use in a tough environment, due to its all-welded construction of 12 ga. steel. Shelves are adjustable. Features a 3-point latching system, doors that open 140°, and bottom leg supports with floor anchor plates. Padlock not included.
Show More Close
 

Technical Specifications

Item # 40LE94
Mfr. Model # EX-785-2-SP-JN-CV
UNSPSC #56101530
Shipping Weight 585.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Janitorial
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Clearview
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 54"
Depth of Cabinet 24"
Material - Cabinets Steel
Number of Cabinet Shelves 3
Shelf Capacity 800 lb.
Number of Doors 2
Cabinet Color Charcoal
Mobile/Stationary Mobile
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Caster Dia. 5"
Finish - Cabinets Baked Enamel
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms