Check Availability
Bolted Workbench, Butcher Block, 30" Depth, 28-3/4" to 37-1/4" Height, 72" Width, 1800 lb. Load Capa
  • GREENE MANUFACTURING, INC. 

    Bolted Workbench, Butcher Block, 30" Depth, 28-3/4" to 37-1/4" Height, 72" Width, 1800 lb. Load Capa

  • Item # 40LF22
  • Mfr. Model # BA-306M-12
  • Web Price
    $4,251.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 40LF22
Mfr. Model # BA-306M-12
UNSPSC #24102006
Shipping Weight 275.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 1800 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 72"
Color Charcoal Gray
Depth 30"
Height 28-3/4" to 37-1/4"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Polane
Edge Type Radius

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms