Check Availability
  • GREENE MANUFACTURING, INC. 

    Bin Cabinet, Total Number of Bins 162

  • Item # 40LF33
  • Mfr. Model # EX-724-1BS5
Bin Cabinet, Total Number of Bins 162
Qty
  • Web Price
    $6,282.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LF33
Mfr. Model # EX-724-1BS5
UNSPSC #30161801
Shipping Weight 675.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel/Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Louvered Panel
Height of Cabinet 84"
Width of Cabinet 48"
Depth of Cabinet 24"
Total Number of Bins 162
Total Number of Shelves 3
Total Number of Drawers 0
Bin Depth (142) 7-3/4", (20) 14-3/4"
Bin Height (142) 3", (20) 7"
Bin Width (142) 4", (20) 8-1/4"
Total Number of Door Bins 142
Bins per Cabinet 20
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Charcoal Gray
Gauge 12
Total Capacity 2900 lb.
Number of Cabinet Shelves 3
Cabinet Shelf Capacity 800 lb.
Cabinet Shelf W x D 44" x 15"
Number of Door Shelves 0
Bin Material Plastic
Leg Height 6"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Baked Enamel
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms