Check Availability
  • GREENE MANUFACTURING, INC. 

    72" x 24" x 26" Steel Computer Enclosure, Charcoal Gray

  • Item # 422W86
  • Mfr. Model # EXC-2672FDS.P
72" x 24" x 26" Steel Computer Enclosure, Charcoal Gray
Qty
  • Web Price
    $1,808.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 422W86
Mfr. Model # EXC-2672FDS.P
UNSPSC #56112002
Shipping Weight 250.0 lbs
Country of Origin USA *
Item Computer Enclosure
Overall Width 72"
Overall Depth 24"
Overall Height 26"
Compartment Width 26"
Compartment Depth 24"
Compartment Height 72"
Finish Powder Coated
Color Charcoal Gray
Material Steel
Number of Shelves 2
Number of Drawers 1
Caster Type (2) Swivel w/Lock, (2) Rigid
Caster Material Polypropylene
Caster Dia. 6"
Lock Included Cylinder
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms