Check Availability
  • GREENE MANUFACTURING, INC. 

    36" x 29" x 54" Steel Shop Desk, Charcoal Gray

  • Item # 422W92
  • Mfr. Model # ECB-1050-003
36" x 29" x 54" Steel Shop Desk, Charcoal Gray
Qty
  • Web Price
    $829.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 422W92
Mfr. Model # ECB-1050-003
UNSPSC #56101703
Shipping Weight 250.0 lbs
Country of Origin USA *
Item Shop Desk
Overall Width 36"
Overall Height 54"
Overall Depth 29"
Writing Surface Height 44"
Shop Desk Style Cabinet
Mobile/Stationary Stationary
No. of Drawers 1
Number of Doors 2
Series Shop Desk
Cabinet Door Type Standard
Number of Shelves 1
Keyboard Shelf No
Color Charcoal Gray
Material Steel
Writing Surface Slope 0 Degrees
Handle Locking Recessed
Assembly Assembled
* This product's country of origin is subject to change

Compliance and Restrictions