Check Availability
  • GREENE MANUFACTURING, INC. 

    36" x 20" x 66" Steel Desktop Computer Cabinet, Charcoal Gray

  • Item # 422W81
  • Mfr. Model # EXC-3666.FDS
36" x 20" x 66" Steel Desktop Computer Cabinet, Charcoal Gray
Qty
  • Web Price
    $2,170.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 422W81
Mfr. Model # EXC-3666.FDS
UNSPSC #56112002
Shipping Weight 250.0 lbs
Country of Origin USA *
Item Desktop Computer Cabinet
Overall Width 36"
Overall Depth 20"
Overall Height 66"
Compartment Width 36"
Compartment Depth 20"
Compartment Height 66"
Finish Powder Coated
Color Charcoal Gray
Material Steel
Number of Shelves 3
Number of Drawers 0
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms