Check Availability
  • GREENE MANUFACTURING, INC. 

    32" x 24" x 72" Steel Shop Desk, Charcoal Gray

  • Item # 422W89
  • Mfr. Model # ECB-13UH
32" x 24" x 72" Steel Shop Desk, Charcoal Gray
Qty
  • Web Price
    $891.44 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 422W89
Mfr. Model # ECB-13UH
UNSPSC #56101703
Shipping Weight 300.0 lbs
Country of Origin USA *
Item Shop Desk
Overall Width 32"
Overall Height 72"
Overall Depth 24"
Writing Surface Height 34"
Shop Desk Style Open, Hutch
Mobile/Stationary Stationary
No. of Drawers 1
Number of Doors 0
Series Shop Desk
Number of Shelves 1
Keyboard Shelf No
Color Charcoal Gray
Material Steel
Writing Surface Slope 0 Degrees
Handle Locking Recessed
Assembly Unassembled
* This product's country of origin is subject to change

Compliance and Restrictions