Check Availability
  • GREENE MANUFACTURING, INC. 

    30" x 29" x 57" Steel Computer Cabinet, Charcoal Gray

  • Item # 422W87
  • Mfr. Model # MGDTC-1100-POS-001
30" x 29" x 57" Steel Computer Cabinet, Charcoal Gray
Qty
  • Web Price
    $1,130.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 422W87
Mfr. Model # MGDTC-1100-POS-001
UNSPSC #56112002
Shipping Weight 250.0 lbs
Country of Origin USA *
Item Computer Cabinet
Overall Width 30"
Overall Depth 29"
Overall Height 57"
Compartment Width 30"
Compartment Depth 29"
Compartment Height 57"
Finish Matte
Color Charcoal Gray
Material Steel
Number of Shelves 1
Number of Drawers 1
Caster Type (2) Swivel w/Lock, (2) Rigid
Caster Material Polypropylene
Caster Dia. 5"
Lock Included Cylinder
Includes (2) Keys
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms