Check Availability
  • GREENE MANUFACTURING, INC. 

    26" x 36" x 72" Steel Computer Cabinet, Charcoal Gray

  • Item # 422W88
  • Mfr. Model # EXC-2672FS.P
26" x 36" x 72" Steel Computer Cabinet, Charcoal Gray
Qty
  • Web Price
    $1,721.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 422W88
Mfr. Model # EXC-2672FS.P
UNSPSC #56112002
Shipping Weight 250.0 lbs
Country of Origin USA *
Item Computer Cabinet
Overall Width 26"
Overall Depth 36"
Overall Height 72"
Compartment Width 26"
Compartment Depth 36"
Compartment Height 72"
Finish Powder Coated
Color Charcoal Gray
Material Steel
Number of Shelves 2
Number of Drawers 0
Caster Type (2) Swivel w/Lock, (2) Rigid
Caster Material Polypropylene
Caster Dia. 6"
Lock Included Cylinder
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms