Check Availability
  • GREENE MANUFACTURING, INC. 

    26" x 36" x 72" Steel Computer Enclosure, Charcoal Gray

  • Item # 422W82
  • Mfr. Model # EXC-2672FS
26" x 36" x 72" Steel Computer Enclosure, Charcoal Gray
Qty
  • Web Price
    $1,280.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 422W82
Mfr. Model # EXC-2672FS
UNSPSC #56112002
Shipping Weight 250.0 lbs
Country of Origin USA *
Item Computer Enclosure
Overall Width 26"
Overall Depth 36"
Overall Height 72"
Compartment Width 26"
Compartment Depth 36"
Compartment Height 72"
Finish Powder Coated
Color Charcoal Gray
Material Steel
Number of Shelves 2
Number of Drawers 0
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms