Check Availability
  • GRAYMILLS 

    Parts Washer,Aqueous,30 gal.,Cap 300 lb.

  • Item # 38ZK82
  • Mfr. Model # BIO922-A
Parts Washer,Aqueous,30 gal.,Cap 300 lb.
Qty
  • Web Price
    $1,642.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Biomatics™ self-cleaning system helps to eliminate hazardous waste disposal by breaking down organic contaminants using a water-based detergent and bioremediation. It features corrosion-resistant construction and thermostatically controlled heat up to 100°F, making it ideal for water-based cleaning applications. This unit handily converts from soak-to-sink and back again for configurations tailored to your needs. Unit includes drain screen, in-line canister filter, flow-through brush, flexible stay-put flush hose, plus low water and GFCI protection. Also includes removable stainless steel work shelf to allow a working area or place to set parts to dry after cleaning. Washers are only compatible with Super Biotene R solution Nos. 4WT03 and 12Y141, available separately.
Show More Close
 

Technical Specifications

Item # 38ZK82
Mfr. Model # BIO922-A
UNSPSC #24111813
Shipping Weight 125.0 lbs
Country of Origin USA *
Item Manual Aqueous Parts Washer
Type Aqueous
Tank Capacity 30 gal.
Load Capacity (Lb.) 300
Tank Length (In.) 36
Tank Width (In.) 22
Nominal Tank Depth (In.) 9
Tank Height (In.) 18
Overall Length (In.) 43
Overall Width (In.) 29
Overall Height (In.) 38
Temp. Range (F) Fixed to 110F
Pump Size 1/40HP
Work Light Optional
Voltage 115V, 1Ph
Heater Type Immersion
Filtration Y
Construction HDPE
Resists Corrosion
For Use With 12Y141, 4WT03
Includes Work Brush, Flush Hose, and Removable Work Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms