Check Availability
  • GRAYMILLS 

    Digital Parts Washer, 1.5 Gal.

  • Item # 12Y144
  • Mfr. Model # BTV-065
Digital Parts Washer, 1.5 Gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Y144
Mfr. Model # BTV-065
UNSPSC #24111813
Shipping Weight 11.75 lbs
Country of Origin China *
Item Ultrasonic Parts Washer
Type Ultrasonic
Tank Capacity 1.5 gal.
Load Capacity (Lb.) 50
Tank Length (In.) 12
Tank Width (In.) 6
Nominal Tank Depth (In.) 5
Tank Height (In.) 4
Overall Length (In.) 13
Overall Width (In.) 7
Overall Height (In.) 12
Output Frequency (Hertz) 40000
Output Watts 360
Temp. Range (F) Ambient To 175F
Work Light No
Voltage 115V, 1Ph
Heater Type Strip
Filtration N
Construction 304 Stainless Steel
Resists Corrosion
For Use With 12Y141, 4WT02, 5A343, 5W274
Includes Lift Off Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms