Check Availability
  • GRAY 

    Wireless Lifting System, 76, 000 lb., 4 Set

  • Item # 11N170
  • Mfr. Model # WPLS-185 (4)
Wireless Lifting System, 76, 000 lb., 4 Set
Qty
  • Web Price
    $45,465.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The GRAY® wireless portable lift system includes four lifts and accommodates wheels from 14" to 24-1/2". Adjustable-carriage wheel-engaging mobile lift system eliminates the need to connect lifts with cables or electrical wiring. Onboard smart charger prevents overcharge. Control box has touchscreen display, status indicator, and displays lifting height and weight.

• 24VDC operating voltage
• Rated to NEMA 4X specifications
• ALI Certified
Show More Close
 

Technical Specifications

Item # 11N170
Mfr. Model # WPLS-185 (4)
UNSPSC #24101604
Catalog Page 944
Shipping Weight 5784.0 lbs
Country of Origin USA *
Item Vehicle Lift System
Type Electric, Hydraulic
Load Capacity (Lb.) 76,000
Lifting Capacity 76,000 lb.
Lifting Height Min. 0
Lifting Height Max. 69"
Lifting Range 0 to 69"
Platform Length (In.) 12
Platform Width (In.) 25 to 36
Overall Length (In.) 45 X 4
Overall Width (In.) 56-1/2
Overall Height (In.) 157
Height Stowed 88.5"
For Use With Vehicles
Includes 4 Lifts and Operating Instructions
* This product's country of origin is subject to change

Compliance and Restrictions