Check Availability
  • GRAY 

    Truck Steel Air/Hydraulic Service Jack with Lifting Capacity of 25 tons

  • Item # 11N139
  • Mfr. Model # TSL-50
Truck Steel Air/Hydraulic Service Jack with Lifting Capacity of 25 tons
Qty
  • Web Price
    $1,650.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The GRAY air/hydraulic service jack has a low 8" starting height that eases positioning underneath low-profile vehicles. Use compressed air to reset the ram back to the minimum starting height. Internally protected from over-pumping and overloading.

• Suitable for road service applications
• Operates on 90 psi and uses manual purple when air supply is available
• 25-ton capacity
Show More Close
 

Technical Specifications

Item # 11N139
Mfr. Model # TSL-50
UNSPSC #24101612
Catalog Page 942
Shipping Weight 116.0 lbs
Country of Origin USA *
Item Air/Hydraulic Service Jack
Application Truck
Material Steel
Lifting Capacity 25 tons
Lifting Height Min. 8"
Lifting Height Max. 21"
Power Raise 5-1/8"
Chassis Length 20"
Base Length 20"
Base Width 12"
Handle Length 53"
Handle Material Steel
Number of Casters 2
Caster Wheel Dia. 8"
Standards ANSI-PALD
Includes 3" Height Adapter
Features Anti-corrosive system
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms