Check Availability
  • GRAY 

    Oil Handler Adapter, For Use with 11N158

  • Item # 11N160
  • Mfr. Model # OH/AH Adapter
Oil Handler Adapter, For Use with 11N158
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11N160
Mfr. Model # OH/AH Adapter
UNSPSC #24101612
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Adapter
Lifting Range 22
Lifting Height Max. (In.) 64
Lifting Height Min. (In.) 42
Base Size (In.) 9 x 10-1/2
Min. Height (In.) 36
Max. Height (In.) 58
Standards ANSI-PALD
* This product's country of origin is subject to change

Welcome Sign In