Check Availability
  • GRAY 

    Heavy-Duty Steel Air/Hydraulic Service Jack with Lifting Capacity of 6 tons

  • Item # 11N155
  • Mfr. Model # FSJ-120
Heavy-Duty Steel Air/Hydraulic Service Jack with Lifting Capacity of 6 tons
Qty
  • Web Price
    $3,529.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The GRAY air/hydraulic service jack has a low 8" starting height that eases positioning underneath low-profile vehicles. Use compressed air to reset the ram back to the minimum starting height. Internally protected from over-pumping and overloading.

• Suitable for road service applications
• Operates on 90 psi and uses manual purple when air supply is available
• 6-ton capacity
Show More Close
 

Technical Specifications

Item # 11N155
Mfr. Model # FSJ-120
UNSPSC #24101612
Catalog Page 942
Shipping Weight 317.0 lbs
Country of Origin USA *
Item Air/Hydraulic Service Jack
Application Heavy-Duty
Material Steel
Lifting Capacity 6 tons
Lifting Height Min. 4-3/4"
Lifting Height Max. 23-1/4"
Power Raise 18-1/2"
Chassis Length 48"
Base Length 95-1/4"
Base Width 18-1/2"
Base Height 9-3/4"
Handle Length 47-3/4"
Handle Material Steel
Number of Casters 4
Caster Wheel Dia. 4"
Standards ANSI-PALD
Includes Air/Hydraulic
Features Manual Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms