Check Availability
  • GRAPHIC CONTROLS 

    Circular Paper Chart, 0to100, 31Day, PK100

  • Item # 21EK56
  • Mfr. Model # MCI 31D-P 0-100-8
Circular Paper Chart, 0to100, 31Day, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21EK56
Mfr. Model # MCI 31D-P 0-100-8
UNSPSC #41111906
Shipping Weight 1.13 lbs
Country of Origin USA *
Item Circular Paper Chart
Chart Size (In.) 8
Range 0 to 100
Recording Time (Day) 31
For Use With Mercury Instruments Recorder
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions