Check Availability
  • GRAPHIC CONTROLS 

    Circular Paper Chart, 7 Day, PK100

  • Item # 19D952
  • Mfr. Model # BN 24001661-003
Circular Paper Chart, 7 Day, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19D952
Mfr. Model # BN 24001661-003
UNSPSC #41111906
Catalog Page 597
Shipping Weight 1.32 lbs
Country of Origin USA *
Item Circular Paper Chart
Chart Size (In.) 10.3
Range 50 to 250
Recording Time (Day) 7
For Use With Honeywell Recorder
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions