Check Availability
  • Circular Charts
  • GRAPHIC CONTROLS 

    Circ Paper Chart, 0 to 100, PK100

  • Item # 21EK54
  • Mfr. Model # MC 0-100%
Circ Paper Chart, 0 to 100, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21EK54
Mfr. Model # MC 0-100%
UNSPSC #41111906
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Circular Paper Chart
Chart Size (In.) 11
Range 0 to 100
Recording Time (Day) 1
For Use With American Meter/Barton Recorder
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In