Check Availability
  • GRAPHIC CONTROLS 

    Chart, 10 In, 0 to 25, 1 Day, PK100

  • Item # 5MDW3
  • Mfr. Model # CLH HKTW0050S023
Chart, 10 In, 0 to 25, 1 Day, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MDW3
Mfr. Model # CLH HKTW0050S023
UNSPSC #41111906
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Circular Paper Chart
Chart Size (In.) 10
Range 0 to 25
Recording Time (Day) 1
For Use With Eurotherm Chessell Recorders
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In