Check Availability
  • Inverters
  • GRAPE SOLAR 

    Inverter, Pure Sine Wave Output Form

  • Item # 464R19
  • Mfr. Model # GS-PUREPOWER-1800
Inverter, Pure Sine Wave Output Form
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 464R19
Mfr. Model # GS-PUREPOWER-1800
UNSPSC #32121705
Shipping Weight 13.0 lbs
Country of Origin China *
Item Inverter
Inverter Output Form Pure Sine Wave
Inverter Output Voltage 104 to 127VAC
Inverter Input Voltage 10.5 to 15.5VDC
Nominal Output Power 1800W
Peak Output Power 2000W
Number of Outlets 3
Outlet Type GFCI, USB
DC Connection Post
Height 13.80"
Width 11.80"
Depth 3.90"
Case Material Molded High Impact Plastic
Standards UL 458, CSA C22.2, FCC Part 15
Includes GFCI Outlets, USB Port, Low Battery Shutdown, Low Voltage Audible Alarm, Overload Protection, Short Circuit Protection
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms