Check Availability
  • GRAPE SOLAR 

    60-Cell Polycrystalline Solar Panel, 31.0VDC, 8.56A

  • Item # 45RM03
  • Mfr. Model # GS-P-265-FABX2
  • (1)
60-Cell Polycrystalline Solar Panel, 31.0VDC, 8.56A
Qty
  • Web Price
    $980.74 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45RM03
Mfr. Model # GS-P-265-FABX2
UNSPSC #60104701
Shipping Weight 165.0 lbs
Country of Origin China *
Item Solar Panel
Cell Type Polycrystalline
Nominal Output Power 265W
Number of Cells 60
Panel Max. Power Point Voltage 31.0VDC
Panel Max. Power Point Current 8.56A
Power Tolerance 0% to +5%
Module Efficiency 16.2%
Open Circuit Voltage 38.1VDC
Short Circuit Current 9.1A
Max. System Voltage 1000VDC (IEC)/1000VDC (UL)
Cable Length 35-3/8"
Connector MC4
Frame Yes
Operating Temp. Range -40 Degrees to 185 Degrees F
Weight 40.9 lb.
Height 64-5/8"
Width 39-1/8"
Depth 1-3/8"
Standards UL 1703, CEC, MCS, CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.