Check Availability
  • GRAPE SOLAR 

    200W Solar Panel Kit

  • Item # 21CH97
  • Mfr. Model # GS-200-KIT
200W Solar Panel Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Kit can be custom engineered to match your unique goals. Lightweight and portable, these kits are built to withstand rugged conditions. Each kit can be configured to allow for future expansion, and are ideal for RVs, boats, electric fences, gates, remote cabins, emergency back-up, and disaster preparedness.
Show More Close
 

Technical Specifications

Item # 21CH97
Mfr. Model # GS-200-KIT
UNSPSC #60104701
Shipping Weight 56.75 lbs
Country of Origin China *
Item Solar Panel Kit
Nominal Output Power 200W
Weight 39
Panel Max. Power Point Current 5.56A
Panel Max. Power Point Voltage 18.0VDC
Includes (2) GS-STAR-100W Solar Panels, Xantrex C35 Charge Controller, Xantrex 450W Inverter, 6" PV Cables with MC4/Bare Ends, 5 ft. Charge Controller to Battery Cables, 5 ft. Inverter to Battery Cables and MC4 Parallel Connectors
Individual Solar Panel Wattage 100W
Number of Solar Panels 2
Green Environmental Attribute Renewable Energy Source
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.