Check Availability
  • GRAPE SOLAR 

    100W Solar Panel Kit

  • Item # 21CH96
  • Mfr. Model # GS-100-KIT
100W Solar Panel Kit
Qty
  • Web Price
    $430.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Kit can be custom engineered to match your unique goals. Lightweight and portable, these kits are built to withstand rugged conditions. Each kit can be configured to allow for future expansion, and are ideal for RVs, boats, electric fences, gates, remote cabins, emergency back-up, and disaster preparedness.
Show More Close
 

Technical Specifications

Item # 21CH96
Mfr. Model # GS-100-KIT
UNSPSC #60104701
Shipping Weight 35.15 lbs
Country of Origin China *
Item Solar Panel Kit
Nominal Output Power 100W
Weight 37
Panel Max. Power Point Current 5.56A
Panel Max. Power Point Voltage 18.0VDC
Includes GS-STAR-100W Solar Panel, Xantrex C35 Charge Controller, 6" PV Cables with MC4/Bare Ends and 5 ft. Charge Controller to Battery Cable
Individual Solar Panel Wattage 100W
Number of Solar Panels 1
Green Environmental Attribute Renewable Energy Source
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.