Check Availability
  • GRAND PATRICIAN 

    90" x 80" Full 100% Cotton Blanket, White

  • Item # 15V631
  • Mfr. Model # Grand Patrician
90" x 80" Full 100% Cotton Blanket, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-season blanket featurse the texture of herringbone-weave construction and the feel of soft-twist cotton. Machine wash and dry.
Show More Close
 

Technical Specifications

Item # 15V631
Mfr. Model # Grand Patrician
UNSPSC #52121508
Catalog Page 1467
Shipping Weight 14.65 lbs
Country of Origin China *
Item Blanket
Size Full
Width 80"
Length 90"
Fabric 100% Cotton
Color White
Hem Self
Package Quantity 4
* This product's country of origin is subject to change

Compliance and Restrictions