Check Availability
  • Safety Glasses
  • GRAINGER APPROVED 

    iNOX® F-I Anti-Fog Safety Glasses , Clear Lens Color

  • Item # 34CT37
  • Mfr. Model # 1715C/AF
iNOX® F-I  Anti-Fog Safety Glasses , Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Help protect your eyes with these lightweight, scratch-resistant, frameless safety glasses. They provide comfort and a wide range of vision.
Show More Close
 

Technical Specifications

Item # 34CT37
Mfr. Model # 1715C/AF
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series iNOX(R) F-I(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Standard Fit temple
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection Yes
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms