Check Availability
Zinc Top Cap Water Block, 50 psi, 3/4" NPT Inlet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9TAF8
Mfr. Model # 596-3/4
UNSPSC #40151532
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Water Block
Inlet 3/4" NPT
Outlet 3/4" NPT
Material Zinc Top Cap
Max. Pressure 50 psi
Flow Rate 12 gpm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.