This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Zinc Plated Steel Reducing Washer, For Use With Fittings and Enclosures , Conduit: 3 x 1-1/2

  • Item # 3LV65
  • Mfr. Model # 3LV65
  • (1)
Zinc Plated Steel Reducing Washer,  For Use With Fittings and Enclosures ,  Conduit: 3 x 1-1/2

See alternate products available online.

Product Details

This reducing washer is designed to help connect narrow conduit, tubing, and cable fittings to larger knockouts. It features zinc-plated steel construction to resist corrosion.
Show More Close
 

Technical Specifications

Item # 3LV65
Mfr. Model # 3LV65
UNSPSC #39121312
Shipping Weight 0.1 lbs
Country of Origin China *
Item Reducing Washer
Sub-Category Installation Accessories
Material Zinc Plated Steel
Color Silver
For Use With Fittings and Enclosures
Function Reduce the Size of the Opening
Conduit Size (In.) 3 x 1-1/2
* This product's country of origin is subject to change

Compliance and Restrictions