Check Availability
  • GRAINGER APPROVED 

    Zinc Plated Steel Reducing Washer, For Use With Fittings and Enclosures , Conduit: 2-1/2 x 2

  • Item # 3LV60
  • Mfr. Model # 3LV60
Zinc Plated Steel Reducing Washer,  For Use With Fittings and Enclosures ,  Conduit: 2-1/2 x 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This reducing washer is designed to help connect narrow conduit, tubing, and cable fittings to larger knockouts. It features zinc-plated steel construction to resist corrosion.
Show More Close
 

Technical Specifications

Item # 3LV60
Mfr. Model # 3LV60
UNSPSC #39121312
Shipping Weight 0.1 lbs
Country of Origin China *
Item Reducing Washer
Sub-Category Installation Accessories
Material Zinc Plated Steel
Color Silver
For Use With Fittings and Enclosures
Function Reduce the Size of the Opening
Conduit Size (In.) 2-1/2 x 2
* This product's country of origin is subject to change

Compliance and Restrictions