Check Availability
  • GRAINGER APPROVED 

    Yellow Steel Guard Rail System Floor Mounted Mounting Style, 5 ft. 2" to 9 ft. Overall Length

  • Item # 8WXA9
  • Mfr. Model # ARMG-24
Yellow Steel Guard Rail System Floor Mounted Mounting Style, 5 ft. 2" to 9 ft. Overall Length Adjustable Rack Guard,24 In. H Adjustable Rack Guard,24 In. H Adjustable Rack Guard,24 In. H Adjustable Rack Guard,24 In. H Adjustable Rack Guard,24 In. H Adjustable Rack Guard,24 In. H Adjustable Rack Guard,24 In. H
Qty
  • Web Price
    $664.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8WXA9
Mfr. Model # ARMG-24
UNSPSC #24101809
Shipping Weight 199.0 lbs
Country of Origin USA *
Guard Rail Component Guard Rail System
Material Steel
Guard Rail Mounting Style Floor Mounted
Finish Powder Coated
Color Yellow
Overall Height 24-9/16"
Number of Ribs 0
Overall Length 5 ft. 2" to 9 ft.
Mounting Plate Dimensions 7-5/8" x 6 x 1/4
Net Weight 150 lb.
Includes Triple Elbow Guard Only
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms