Check Availability
  • GRAINGER APPROVED 

    Yellow Self-Dumping Hopper, 20.4 cu. ft., 5000 lb. Load Cap., 36-1/2" H X 58-3/4" L X 39-3/4" W

  • Item # 4LLK5
  • Mfr. Model # 7577 YELLOW
Yellow Self-Dumping Hopper, 20.4 cu. ft., 5000 lb. Load Cap., 36-1/2" H X 58-3/4" L X 39-3/4" W
Qty
  • Web Price
    $1,332.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LLK5
Mfr. Model # 7577 YELLOW
UNSPSC #23152904
Shipping Weight 511.0 lbs
Country of Origin USA *
Item Self-Dumping Hopper
Hopper Base Standard
Container Material - Hoppers and Cube Trucks Steel
Load Capacity - Hoppers and Cube Trucks 5000 lb.
Cubic Foot Capacity 20.4 cu. ft.
Overall Height 36-1/2"
Overall Length 58-3/4"
Overall Width 39-3/4"
Fork Pocket Height 3"
Fork Pocket Width 28"
Color - Hoppers and Cube Trucks Yellow
Dump Angle 39 Degrees
Finish Painted
Fork Pocket Depth 50"
Hopper Release Front Release
Cubic Yard Capacity 0.75 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions