Check Availability
  • GRAINGER APPROVED 

    Yellow Self-Dumping Hopper, 108.0 cu. ft., 6000 lb. Load Cap., 55" H X 70-1/2" L X 79-3/4" W

  • Item # 4LLH7
  • Mfr. Model # 40099 YELLOW
Yellow Self-Dumping Hopper, 108.0 cu. ft., 6000 lb. Load Cap., 55" H X 70-1/2" L X 79-3/4" W
Qty
  • Web Price
    $3,228.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LLH7
Mfr. Model # 40099 YELLOW
UNSPSC #23152904
Shipping Weight 1203.0 lbs
Country of Origin USA *
Item Self-Dumping Hopper
Hopper Base Standard
Container Material - Hoppers and Cube Trucks Steel
Load Capacity - Hoppers and Cube Trucks 6000 lb.
Cubic Foot Capacity 108.0 cu. ft.
Overall Height 55"
Overall Length 70-1/2"
Overall Width 79-3/4"
Fork Pocket Height 3"
Fork Pocket Width 42"
Color - Hoppers and Cube Trucks Yellow
Dump Angle 32 Degrees
Finish Painted
Fork Pocket Depth 54"
Hopper Release Front Release
Cubic Yard Capacity 4.00 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions