Check Availability
  • GRAINGER APPROVED 

    Yellow/Green with Silver Stripe Traffic Vest, ANSI Unrated, Hook-and-Loop Closure, Universal

  • Item # 53YM03
  • Mfr. Model # 53YM03
Yellow/Green with Silver Stripe Traffic Vest, ANSI Unrated, Hook-and-Loop Closure, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This basic high-visibility vest helps personnel be seen by others in dimly lit or dark locations. It is an economical choice for use in situations where meeting ANSI ratings is not a concern.
The polyester mesh material is lightweight and breathable.
Show More Close
 

Technical Specifications

Item # 53YM03
Mfr. Model # 53YM03
UNSPSC #46181507
Catalog Page 1725
Shipping Weight 0.19 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class Unrated
Vest Size Universal
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 36" to 52"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Hazard Risk Category (HRC) Not Applicable
Vest Stripe Color Family Orange/Red and Silver
Back Stripe Pattern None
Vest Length 29"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features Break Away
Standards Not ANSI Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms