Check Availability
  • GRAINGER APPROVED 

    Yellow/Green with Silver Stripe Traffic Vest, ANSI Unrated, Hook-and-Loop Closure, 2XL/3XL

  • Item # 53YM02
  • Mfr. Model # 53YM02
Yellow/Green with Silver Stripe Traffic Vest, ANSI Unrated, Hook-and-Loop Closure, 2XL/3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This basic high-visibility vest helps personnel be seen by others in dimly lit or dark locations. It is an economical choice for use in situations where meeting ANSI ratings is not a concern.
The polyester mesh material is lightweight and breathable.
Show More Close
 

Technical Specifications

Item # 53YM02
Mfr. Model # 53YM02
UNSPSC #46181507
Catalog Page 1824
Shipping Weight 0.19 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class Unrated
Vest Size 2XL/3XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 52" to 58"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Hazard Risk Category (HRC) Not Applicable
Vest Stripe Color Family Silver
Back Stripe Pattern None
Vest Length 30"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features 360 Degree Visibility
Standards Not ANSI Rated
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms