Check Availability
  • GRAINGER APPROVED 

    U-Block Vest, Class2 Yellow/Grn, XL

  • Item # 53YL19
  • Mfr. Model # 53YL19
U-Block Vest, Class2 Yellow/Grn, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YL19
Mfr. Model # 53YL19
UNSPSC #46181531
Shipping Weight 0.35 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 48" to 50"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Zipper
ATPV Rating Not Rated
Hazard Risk Category (HRC) Not Applicable
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 28"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 1
Number of Pockets with Closure 1
Features 360 Degree Visibility
Standards Meets ANSI-ISEA 107-2015
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms