Check Availability
  • GRAINGER APPROVED 

    Yellow/Green with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, XL

  • Item # 34CT32
  • Mfr. Model # C16002G/XL
Yellow/Green with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 34CT32
Mfr. Model # C16002G/XL
UNSPSC #46181507
Shipping Weight 0.35 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 48" to 50"
Gender Unisex
Stripe Color Silver
Vest Material Modacrylic
Vest Closure Type Zipper
ATPV Rating Not Rated
Hazard Risk Category (HRC) 0
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 27"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 1
Number of Pockets with Closure 0
Standards ANSI class 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms