Check Availability
  • GRAINGER APPROVED 

    X #120 Medium Hard Viton O-Ring, 0.987" I.D., 1.193"O.D., 10PK

  • Item # 1RGV2
  • Mfr. Model # 1RGV2
X #120 Medium Hard Viton O-Ring, 0.987" I.D., 1.193"O.D., 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RGV2
Mfr. Model # 1RGV2
UNSPSC #31181506
Shipping Weight 0.025 lbs
Country of Origin China *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape X
O-Ring Material Viton
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 1"
Nominal Width 3/32"
Actual Inside Dia. 0.987"
Actual Width 0.103"
Dash Number 120
Color Black
Durometer 75 Shore A
Meets/Exceeds SAE J200, ASTM D2000
Nominal Outside Dia. 1-3/16"
Actual Outside Dia. 1.193"
Temp. Range -15 Degrees to 400 Degrees F
FDA Approved No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms