Check Availability
  • GRAINGER APPROVED 

    X #016 Medium Hard Viton O-Ring, 0.614" I.D., 0.754"O.D., 25PK

  • Item # 1RGT2
  • Mfr. Model # 1RGT2
X #016 Medium Hard Viton O-Ring, 0.614" I.D., 0.754"O.D., 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RGT2
Mfr. Model # 1RGT2
UNSPSC #31181506
Shipping Weight 0.02 lbs
Country of Origin China *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape X
O-Ring Material Viton
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 5/8"
Nominal Width 1/16"
Actual Inside Dia. 0.614"
Actual Width 0.070"
Dash Number 016
Color Black
Durometer 75 Shore A
Meets/Exceeds SAE J200, ASTM D2000
Nominal Outside Dia. 3/4"
Actual Outside Dia. 0.754"
Temp. Range -15 Degrees to 400 Degrees F
FDA Approved No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms