Check Availability
  • GRAINGER APPROVED 

    Workstation, Stainless Steel, 30" Depth, 63" Height, 48" Width, 600 lb. Load Capacity

  • Item # 4UEN4
  • Mfr. Model # 4UEN4
Workstation, Stainless Steel, 30" Depth, 63" Height, 48" Width, 600 lb. Load Capacity
Qty
  • Web Price
    $771.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Work Surface System creates a customized workstation suited for specific requirements which can be adjusted as needs change. Comes with two 33" front posts, two 63" rear posts, and 2 overhead shelves. Constructed of 16-ga., 304 brushed stainless steel with chrome base. NSF Approved. You can order additional cantilever shelves separately.
Show More Close
 

Technical Specifications

Item # 4UEN4
Mfr. Model # 4UEN4
UNSPSC #56111902
Catalog Page 1324
Shipping Weight 87.0 lbs
Country of Origin China *
Workbench/Workstation Item Workstation
Workbench/Work Table Type Freestanding
Load Capacity 600 lb.
Workbench/Table Surface Material Stainless Steel
Workbench/Table Frame Material Stainless Steel
Load Capacity Range 500 lb. to 999 lb.
Width 48"
Depth 30"
Height 63"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Unassembled
Color Silver
Includes (2) 33" Front Posts, (2) 63" Rear Posts, (1) Chrome C-Frame Base, (1) Wire Shelf and (2) Overhead Shelves
Gauge 16
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms