Check Availability
  • DURHAM 

    Workbench with Riser, Steel, 36" Depth, 35-3/8" Height, 96" Width, 12,000 lb. Load Capacity

  • Item # 52CL89
  • Mfr. Model # HDWBMT3696RS2DR95
Workbench with Riser, Steel, 36" Depth, 35-3/8" Height, 96" Width, 12,000 lb. Load Capacity
Qty
  • Web Price
    $3,647.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CL89
Mfr. Model # HDWBMT3696RS2DR95
UNSPSC #24102006
Shipping Weight 759.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench with Riser
Workbench/Work Table Type Freestanding
Load Capacity 12,000 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 10,000 lb. and Greater
Width 96"
Depth 36"
Height 35-3/8"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 3/16"
Color Gray
Edge Type Straight
Finish Powder Coated
Includes Maple Top, (2) Drawers, Riser
Gauge 7
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In