Check Availability
  • GRAINGER APPROVED 

    Workbench Top, 72" Top Width, 30" Top Depth

  • Item # 4KZA2
  • Mfr. Model # 4KZA2
Workbench Top, 72" Top Width, 30" Top Depth
Qty
  • Web Price
    $278.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a melamine-laminated, gray scrim satin finish, this nonconductive workbench top is ideal for electronics assembly or repair and service of component parts.
Show More Close
 

Technical Specifications

Item # 4KZA2
Mfr. Model # 4KZA2
UNSPSC #24102006
Catalog Page 1316
Shipping Weight 118.0 lbs
Country of Origin China *
Item Workbench Top
Work Surface Material Plastic Laminate
Top Width 72"
Top Depth 30"
Top Thickness 1-3/4"
Edge Type Bullnose Edge
Color Gray
Finish Scrim Satin
Includes Stringer and Hardware
* This product's country of origin is subject to change

Welcome Sign In