Check Availability
  • GRAINGER APPROVED 

    Workbench, High Impact Plastic, 36" Depth, 36" Height, 96" Width, 850 lb. Load Capacity

  • Item # 9AG21
  • Mfr. Model # W9636
Workbench, High Impact Plastic, 36" Depth, 36" Height, 96" Width, 850 lb. Load Capacity
Qty
  • Web Price
    $591.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9AG21
Mfr. Model # W9636
UNSPSC #24102006
Shipping Weight 106.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 850 lb.
Workbench/Table Surface Material High Impact Plastic
Workbench/Table Frame Material High Impact Plastic
Load Capacity Range 500 lb. to 999 lb.
Width 96"
Depth 36"
Height 36"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 2-5/8"
Color Black
Edge Type Straight
Finish Natural
Includes Lower Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms