Check Availability
  • GRAINGER APPROVED 

    Workbench, Shop Top, 36" Depth, 33-1/2" Height, 96" Width, 6000 lb. Load Capacity

  • Item # 4TW99
  • Mfr. Model # W5329
Workbench, Shop Top, 36" Depth, 33-1/2" Height, 96" Width, 6000 lb. Load Capacity
Qty
  • Web Price
    $559.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Preconfigured Industrial Workbenches

Industrial workbench kits include workbench top, legs, and stringer. Gray powder-coated finish.
Show More Close
 

Technical Specifications

Item # 4TW99
Mfr. Model # W5329
UNSPSC #24102006
Shipping Weight 190.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 6000 lb.
Workbench/Table Surface Material Shop Top
Workbench/Table Frame Material Steel
Load Capacity Range 5000 lb. to 9999 lb.
Width 96"
Depth 36"
Height 33-1/2"
Workbench/Table Leg Type Flared
Workbench/Table Assembly Unassembled
Top Thickness 1-1/2"
Color Gray
Edge Type Straight
Finish Powder Coated
Includes Stringers, Hardware
Gauge 14
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms