Check Availability
  • DURHAM 

    Workbench, Steel, 36" Depth, 40" Height, 60" Width, 4000 lb. Load Capacity

  • Item # 49Y093
  • Mfr. Model # DWBM-3660-BE-95
Workbench, Steel, 36" Depth, 40" Height, 60" Width, 4000 lb. Load Capacity
Qty
  • Web Price
    $744.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ships assembled for your convenience.
Show More Close
 

Technical Specifications

Item # 49Y093
Mfr. Model # DWBM-3660-BE-95
UNSPSC #24102006
Catalog Page 1166
Shipping Weight 256.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Mobile
Load Capacity 4000 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 60"
Depth 36"
Height 40"
Workbench/Table Leg Type Straight
Color Gray
Finish Powder Coated
Caster Dia. 3"
Caster Configuration (4) Swivel with Brakes
Caster Material Phenolic
Gauge 12
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms