Check Availability
  • GRAINGER APPROVED 

    Workbench, Particleboard, 30" Depth, 60" Height, 72" Width, 4000 lb. Load Capacity

  • Item # 1YCA4
  • Mfr. Model # 1YCA4
Workbench, Particleboard, 30" Depth, 60" Height, 72" Width, 4000 lb. Load Capacity
Qty
  • Web Price
    $334.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YCA4
Mfr. Model # 1YCA4
UNSPSC #24102006
Shipping Weight 205.0 lbs
Country of Origin China *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 4000 lb.
Workbench/Table Surface Material Particleboard
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 72"
Depth 30"
Height 60"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Unassembled
Top Thickness 1"
Color Gray
Edge Type Straight
Finish Powder Coated
Includes Back Panel, (2) Drawers, Lower Shelf, Stringers, Hardware, (4) Knockouts
Gauge 16
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms